Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 508-AG11D-ES=SOCKET ASSEMBLY 1-1437535-4

508-AG11D-ES=SOCKET ASSEMBLY (Discontinued)

  • Mfr # 1-1437535-4
  • Zoro # G101041169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437535-4
Zoro #
G101041169
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
0.4 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Material
Polyester
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
3 A
Connection Material
Beryllium Copper
Terminal Finish
Tin-Lead
Terminal Type
Through Hole
Number of Contacts
8
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.