Zoro Homepage

50SR SCREWLOCK KIT FEMALE

  • Mfr # 749087-2

  • Zoro # G901037935


product price: $3.15
/ea
Sold in multiples of 27 for $85.05

Key Features

Screw Length
.38 in
Product Type
Accessory
Screwlock Style
Screwlock Only
Thread Length
.173 in
Accessory Type
Female Screwlocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749087-2
Zoro #
G901037935
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Length
.38 in
Thread Length
.173 in
Thread Size
2-56 UNC (Female), 4-40 UNC (Male)

Details

Product Type
Accessory
Screwlock Style
Screwlock Only
Accessory Type
Female Screwlocks

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.