Zoro Homepage

510-Ag90D-20=Inline Socket Ass

  • Mfr # 3-1437530-5

  • Zoro # G905984525


product price: $6.69
/ea
Sold in multiples of 20 for $133.80

Key Features

Color
Black
Housing Material
Thermoplastic
Socket Type
SIP
Termination Post Length
.125 in
UL Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437530-5
Zoro #
G905984525
UPC #
-
Country of Origin
Switzerland

Dimensions

Termination Post Length
.125 in
Height above PC Board
.18 in

Details

Color
Black
Housing Material
Thermoplastic
Socket Type
SIP
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Contact Fabrication
Screw Machine
Leg Style
Standard
Sleeve Material
Brass
Contact Base Material
Beryllium Copper
Number of Positions
20
Circuit Application
Signal
Connector Mounting Type
Board Mount
Operating Temperature Range
-55 to 125°C
Contact Current Rating (Max)
3A
Product Type
Socket
Number of Rows
1
Centerline (Pitch)
.1 in
Breakaway Header
Yes
Sleeve Plating Material
Gold
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.