Zoro Homepage
This item is Discontinued.
Te Connectivity 514-AG11D-ES-LF=500 DIP AU/SN 4-1571551-3

514-AG11D-ES-LF=500 DIP AU/SN (Discontinued)

  • Mfr # 4-1571551-3
  • Zoro # G001044024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1571551-3
Zoro #
G001044024
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
0.7 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Series
Economy
Color
Black
Material
Thermoplastic
Contact Finish
Gold Plated
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Connection Material
Beryllium Copper
Number of Rows
2
Number of Contacts
14
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.