
524-AG11D-ESL=SOCKET ASSY
Mfr # 4-1437536-2
Zoro # G301043925
product price: $3.69
/eaSold in multiples of 25 for $92.25
Key Features
Length
1.2 in
Max. Temp.
125°C
Application
Signal
Material
Polyester
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1437536-2
Zoro #
G301043925
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
1.2 in
Contact Plating Thickness
5 µin
Details
Item
Socket
Max. Temp.
125°C
Application
Signal
Material
Polyester
Terminal Type
Through Hole
Number of Contacts
24
Contact Type
Pin
Connection Material
Beryllium Copper
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Rows
2
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.