Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .5FHP08H 220 S GIG 08/Sn HT SEYes 8-6318491-6

.5FHP08H 220 S GIG 08/Sn HT SEYes (Discontinued)

  • Mfr # 8-6318491-6
  • Zoro # G601044356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-6318491-6
Zoro #
G601044356
UPC #
-
Country of Origin
Japan

Dimensions

Height
7.45 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
80°C
Series
Free Height
Material
High Temperature Thermoplastic
Features
With Boss
For Use With
Receptacle Assembly
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
220
Contact Type
Pin
Hole Center to Center
0.5 mm
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Current Rating
0.5 A
Terminal Type
Surface Mount
Number of Rows
2
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.