Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .5FHP08H 220 S GIG 30/Sn HT NS 3-1939756-6

.5FHP08H 220 S GIG 30/Sn HT NS (Discontinued)

  • Mfr # 3-1939756-6
  • Zoro # G501042896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1939756-6
Zoro #
G501042896
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
29.9212 µin

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
High Temperature Thermoplastic
For Use With
Receptacle Assembly
Features
With Boss
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
220
Hole Center to Center
0.5 mm
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Number of Rows
2
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.