Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5MM PLUG 90/180 3 POS GREEN SN

  • Mfr # 1546173-3

  • Zoro # G701037173


product price: $1.69
/ea
Sold in multiples of 1600 for $2,704.00

Key Features

Color
Green
Block Type
Special Plug
Number of Rows
1
Connector Style
Plug
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546173-3
Zoro #
G701037173
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Color
Green
Block Type
Special Plug
Number of Rows
1
Connector Style
Plug
Mounting Angle
Right Angle
Housing Color
Green
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin
Number of Positions
3
Voltage (VAC)
300
Screw Plating Material
Nickel
Contact Base Material
Phosphor Bronze
Applies To
Wire/Cable
Side Stackable
Yes
Wire Entry Angle
Side
Screw Flange
Without
Mating Angle
90° (Bottom)/ 270° (Top)
Screwless Terminal Block
No
Centerline
5 mm [ .197 in ]
Interlock
Without
Screw Material
Brass
Housing Material
Polyamide 6.6 GF
Current Rating (Max) (A)
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.