Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5MM PLUG 90/180 8 POS GREEN SN 1546173-8

5MM PLUG 90/180 8 POS GREEN SN (Discontinued)

  • Mfr # 1546173-8
  • Zoro # G201037192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546173-8
Zoro #
G201037192
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3

Details

Color
Green
Screw Plating Material
Nickel
Centerline
5 mm [ .197 in ]
Voltage (VAC)
300
Current Rating (Max) (A)
12
Block Type
Special Plug
Number of Positions
8
Contact Base Material
Phosphor Bronze
Housing Material
Polyamide 6.6 GF
Wire Entry Angle
Side
Screwless Terminal Block
No
Mounting Angle
Right Angle
Mating Angle
90° (Bottom)/ 270° (Top)
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Interlock
Without
Applies To
Wire/Cable
Screw Flange
Without
Number of Rows
1
Connector Style
Plug
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Color
Green
Screw Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.