Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5MM POWER KEY 3P PLUG HSG RED 1-1376389-2

5MM POWER KEY 3P PLUG HSG RED (Discontinued)

  • Mfr # 1-1376389-2
  • Zoro # G900955261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1376389-2
Zoro #
G900955261
UPC #
-
Country of Origin
China

Dimensions

Height
9.6 mm
Width
0.638 in
Length
0.787 in
Max. Insulation Dia.
3.1 mm

Details

Color
Red
Item
Housing
Number of Rows
1
Max. Voltage
300V AC
Application
Power, Signal
Connection Material
Copper Alloy
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
For Use With
Receptacle Housing
Max. Temp.
105°C
Hole Center to Center
5 mm
Material
Nylon
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
3
Current Rating
10 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.