
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1376395-1
Zoro #
G905932441
UPC #
-
Country of Origin
China
Dimensions
Width
0.157 in
Height
6.7 mm
Length
18.5 mm
Details
Type
Secondary Lock
Max. Temp.
105°C
Standards
CSA
Color
Green
Number of Contacts
3
Hole Center to Center
5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.