Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5P AMPMODU II STIFT LEI

  • Mfr # 826646-5

  • Zoro # G901044506


product price: $0.89
/ea
Sold in multiples of 95 for $84.55

Key Features

Color
Green
Type
Breakaway
Material
PBT
Contact Plating Thickness
0.8 µm
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826646-5
Zoro #
G901044506
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Green
Type
Breakaway
Material
PBT
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Rows
1
Terminal Finish
Tin Plated; Tin over Nickel
Number of Contacts
5
Contact Type
Pin
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.