Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5P RAST 2.5 Tab Header In- Locking THV

  • Mfr # 1-1971819-5

  • Zoro # G600941410


product price: $0.75
/ea
Sold in multiples of 250 for $187.50

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Height
13.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971819-5
Zoro #
G600941410
UPC #
-
Country of Origin
United States

Dimensions

Height
13.1 mm
Length
0.59 in
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
120°C
Features
Shrouded
Connection Material
Copper Alloy
Material
Nylon
Hole Center to Center
2.5 mm
For Use With
Connector/Cable Assembly
Contact Type
Tab
Number of Contacts
5
Number of Rows
1
Current Rating
6 A
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.