Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5P RAST 2.5 Tab Header In- Locking THV

  • Mfr # 1-1971839-5

  • Zoro # G200941452


product price: $0.67
/ea
Sold in multiples of 107 for $71.69

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Height
13.1 mm
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1971839-5
Zoro #
G200941452
UPC #
-
Country of Origin
China

Dimensions

Height
13.1 mm
Length
0.59 in
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
120°C
Features
Shrouded
For Use With
Connector/Cable Assembly
Connection Material
Copper Alloy
Hole Center to Center
2.5 mm
Number of Rows
1
Contact Finish
Silver Plated
Number of Contacts
5
Contact Type
Tab
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.