Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5P RAST 5 Tab Header THV

  • Mfr # 2232512-5

  • Zoro # G700941747


product price: $0.63
/ea
Sold in multiples of 200 for $126.00

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2232512-5
Zoro #
G700941747
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 mm
Length
35.61 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
16 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
5 mm
Material
Nylon
Features
Shrouded
Terminal Type
Solder
For Use With
Connector/Cable Assembly
Connection Material
Copper Alloy
Max. Temp.
120°C
Number of Contacts
5
Current Rating
16 A
Contact Type
Tab
Number of Rows
1
Contact Finish
Matte Tin Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.