Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5P  RAST 5 Tab Header  THV 9-1971846-5

5P RAST 5 Tab Header THV (Discontinued)

  • Mfr # 9-1971846-5
  • Zoro # G800941586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1971846-5
Zoro #
G800941586
UPC #
-
Country of Origin
United States

Dimensions

Height
12.8 mm
Length
1.07 in
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
5 mm
For Use With
Connector/Cable Assembly
Features
Shrouded
Connection Material
Copper Alloy
Material
Nylon
Max. Temp.
120°C
Number of Rows
1
Number of Contacts
5
Contact Finish
Silver Plated
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Silver Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.