
5P TERMI-BLOK HDR HIGH TEMP
Mfr # 1776131-5
Zoro # G500929839
product price: $1.85
/eaSold in multiples of 600 for $1,110.00
Key Features
Voltage
300 VAC
Number of Rows
1
Housing Material
Polyamide - GF
Closed End
With
Wire Protection
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776131-5
Zoro #
G500929839
UPC #
-
Country of Origin
United States
Dimensions
PCB Tail Length
.134 in
Details
Voltage
300 VAC
Number of Rows
1
Housing Material
Polyamide - GF
Closed End
With
Wire Protection
Without
Header Type
Shrouded
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Screwless Terminal Block
No
Centerline (Pitch)
.1499 in
Block Type
Straight
Mounting Angle
Vertical
Connector Style
Header
Housing Color
Black
Current Rating (Max)
11A
Number of Positions
5
Mating Angle
90°(Bottom)/ 180° (Side)
Contact Mount
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.