Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5P TERMIBLOK HDR DIR POL

  • Mfr # 284517-5

  • Zoro # G300929862


product price: $2.25
/ea
Sold in multiples of 50 for $112.50

Key Features

Screw Flange
Without
Housing Material
Polyamide 6.6
Number of Rows
1
Block Type
None
Mating Angle
180°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284517-5
Zoro #
G300929862
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Screw Flange
Without
Housing Material
Polyamide 6.6
Number of Rows
1
Block Type
None
Mating Angle
180°
Contact Mating Area Plating Material
Tin
Interlock
Without
Connector Style
Header
Housing Color
Green
Closed End
With
Applies To
Printed Circuit Board
Contact Mount
Through Hole
Contact Base Material
Phosphor Bronze
Voltage (VAC)
300
Side Stackable
No
Stacked Levels
Without
Threaded Flange
Without
Mounting Angle
Vertical
Centerline
3.81 mm [ .1499 in ]
Screwless Terminal Block
No
Shrouded
Yes
Current Rating (Max) (A)
11
Number of Positions
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.