Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5Pos  Mcon 1.2 Ll Rec Sealed 1-2236898-5

5Pos Mcon 1.2 Ll Rec Sealed (Discontinued)

  • Mfr # 1-2236898-5
  • Zoro # G705786190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2236898-5
Zoro #
G705786190
UPC #
-
Country of Origin
Hungary

Dimensions

Length
28.7 mm
Height
0.65 in
Width
1.043 in

Details

Item
Wire Connector
Color
Black
Maximum Voltage
12 V DC
Maximum Operating Temperature
150 Degrees C
Material
Glass-Filled Polyamide
Hole Center to Center
4 mm
Features
Connector Position Assurance Capable
IP Rating
IP6K9K
Number of Contacts
5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.