Zoro Homepage

6 MM BL SKT 1/2-20 THD

  • Mfr # 192447-2

  • Zoro # G701052947


product price: $89.15
/ea
Sold in multiples of 2 for $178.30
Free Shipping & Returns

Key Features

Thread Size
43832
Contact Angle
Straight
Product Type
Threaded Sleeve Socket
Contact Mating Area Plating Material
Gold
Contact Termination Area Plating Thickness
200 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192447-2
Zoro #
G701052947
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
43832
Contact Termination Area Plating Thickness
200 µin
Underplate Material Thickness
40 µin
Mating Pin Diameter
.236 in
Contact Mating Area Plating Thickness
10 µin

Details

Contact Angle
Straight
Product Type
Threaded Sleeve Socket
Contact Mating Area Plating Material
Gold
Circuit Application
Power
Contact Underplating Material
Nickel
Operating Temperature Range
-196 to 200 °C
Continuous Current Rating
100 A
Connector System
Bus Bar-to-Bus Bar
Contact Base Material
Brass
Termination Type
Thread Mount
Glow Wire Rating
Standard Part - Not Glow Wire
Contact Type
Socket
Mount Type
Thread Mount
Contact Termination Area Plating Material
Silver
Contact Current Rating (Max)
100 A
Contact Mating Area Plating Material Finish
Gold
Louvertac Band
With
Socket Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.