Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6 POS 5.08MM TERMI-BLOK 1546073-6

6 POS 5.08MM TERMI-BLOK (Discontinued)

  • Mfr # 1546073-6
  • Zoro # G000930038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546073-6
Zoro #
G000930038
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3
Pin Length
3.8 mm

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Color
Black
Current Rating (Max)
17.5 A
Side Stackable
Yes
Screw Material
Brass
Connector Style
Header
Screw Flange
Without
Wire Entry Angle
Top
Number of Rows
1
Housing Material
PA 66
Mounting Angle
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Brass
Interlock
With
Wire Protection
With
Operating Temperature Range
-40 to 110°C
Header Type
Header Only
Stacked Levels
Without
Circuit Application
Power & Signal
Connector System
Wire-to-Board
Number of Positions
6
Centerline (Pitch)
.2 in
Housing Color
Black
Contact Current Rating (Max)
17.5 A
Screwless Terminal Block
No
Block Type
Stacking w/interlock
Screw Plating Material
Nickel
Connector Mounting Type
Board Mount
Contact Mount
Through Hole
Threaded Flange
Without
Closed End
Without
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.