Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 POS FASTIN/ON HOUSING PANEL MOUNT

  • Mfr # 5-927742-6

  • Zoro # G900956732


product price: $1.35
/ea
Sold in multiples of 59 for $79.65

Key Features

Material
Polyamide
Color
Natural
Length
30.5 mm
Terminal Type
Tab
Hole Center to Center
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-927742-6
Zoro #
G900956732
UPC #
-
Country of Origin
China

Dimensions

Length
30.5 mm

Details

Item
Terminal Housing
Material
Polyamide
Color
Natural
Terminal Type
Tab
Hole Center to Center
5 mm
Number of Contacts
6
Insulated
No
Flammability Rating
UL 94 V-0
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.