Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 POS TERMI-BLOK HDR VERTICAL

  • Mfr # 796867-6

  • Zoro # G600930025


product price: $6.49
/ea
Sold in multiples of 12 for $77.88

Key Features

Housing Material
Polyamide 6.6 GF
Shrouded
Yes
Housing Color
Green
Screwless Terminal Block
No
PCB Tail Length
3.5 mm [ .138 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796867-6
Zoro #
G600930025
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Housing Material
Polyamide 6.6 GF
Shrouded
Yes
Housing Color
Green
Screwless Terminal Block
No
Contact Mount
Through Hole
Side Stackable
No
Contact Mating Area Plating Material
Tin
Number of Positions
6
Closed End
Without
Screw Flange
Without
Current Rating (Max) (A)
15
Threaded Flange
With
Applies To
Printed Circuit Board
Number of Rows
1
Connector Style
Header
Voltage (VAC)
300
Block Type
None
Centerline
5.08 mm [ .2 in ]
Interlock
With
Mounting Angle
Vertical
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.