
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284511-6
Zoro #
G600930100
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Screw Material
Brass
Wire Entry Angle
Side
Screw Plating Material
Nickel
Contact Base Material
Phosphor Bronze
Number of Rows
1
Shrouded
No
Centerline
3.81 mm [ .1499 in ]
Screwless Terminal Block
No
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Positions
6
Side Stackable
No
Interlock
Without
Housing Material
Polyamide 6.6
Current Rating (Max) (A)
11
Contact Mating Area Plating Material
Tin
Housing Color
Green
Block Type
None
Mounting Angle
Right Angle
Voltage (VAC)
300
Connector Style
Plug
Applies To
Wire
Screw Flange
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.