
6 POS TERMI-BLOK PLUG STAC 3 8
Mfr # 284507-6
Zoro # G000929988
product price: $6.35
/eaSold in multiples of 11 for $69.85
Key Features
Shrouded
No
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Housing Material
Polyamide 6.6
Side Stackable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284507-6
Zoro #
G000929988
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Shrouded
No
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Housing Material
Polyamide 6.6
Side Stackable
Yes
Connector Style
Plug
Wire Entry Angle
Side
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin
Screw Plating Material
Nickel
Housing Color
Green
Mounting Angle
Right Angle
Applies To
Wire
Screwless Terminal Block
No
Number of Positions
6
Centerline
3.81 mm [ .1499 in ]
Number of Rows
1
Screw Material
Brass
Block Type
None
Current Rating (Max) (A)
11
Interlock
Without
Voltage (VAC)
300
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.