
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796981-6
Zoro #
G800930061
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Mounting Angle
Right Angle
Interlock
Without
Screw Material
Brass
Number of Positions
6
Contact Mating Area Plating Material
Tin
Number of Rows
1
Centerline
7.62 mm [ .3 in ]
Contact Base Material
Phosphor Bronze
Current Rating (Max) (A)
15
Housing Color
Green
Wire Entry Angle
Side
Shrouded
No
Block Type
Stacking
Housing Material
Polyamide 6.6 GF
Screw Plating Material
Nickel
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Flange
Without
Screwless Terminal Block
No
Voltage (VAC)
300
Applies To
Wire/Cable
Connector Style
Plug
Side Stackable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.