Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 SDL RND PLUG ASSY 36 SERIES

  • Mfr # 5-520532-2

  • Zoro # G000947524


product price: $4.69
/ea
Sold in multiples of 35 for $164.15

Key Features

Number of Positions
6
Shield Material
Steel
Cable Type
Round
UL Flammability Rating
UL 94V-2
Contact Mating Area Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-520532-2
Zoro #
G000947524
UPC #
-
Country of Origin
United States

Dimensions

Conductor Insulation Diameter
.045 to .05 in
Wire Size
28 AWG, 26 AWG
Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
6
Shield Material
Steel
Cable Type
Round
UL Flammability Rating
UL 94V-2
Contact Mating Area Plating Material
Gold
Connector & Contact Terminates To
Wire & Cable
Housing Color
Smoke Gray
Receptacle Configuration
Standard
Shield Plating Material
Tin
Connector Style
Plug
Operating Temperature Range
-4 to 176°F
Connector System
Cable-to-Board
Number of Conductors
6
Connector Mounting Type
Cable Mount
Housing Material
Polycarbonate GF
Contact Current Rating (Max)
1.5 A
Circuit Application
Signal
Shield Plating Finish
Bright
Keying
E
Centerline (Pitch)
.05 in
Contact Base Material
Copper Alloy
Product Type
Connector
Agency/Standard
UL, CSA
PCB Mount Retention
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.