
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520462-1
Zoro #
G101052981
UPC #
-
Country of Origin
United States
Details
Number of Positions
6
Cable Type
Round
UL Flammability Rating
UL 94V-2
Accessory Type
Top Shield
Number of Conductors
6
Product Type
Accessory
Agency/Standard
CSA, UL
Housing Material
Polycarbonate GF
Receptacle Configuration
Standard
Housing Color
Smoke Gray
Connector Style
Plug
PCB Mount Retention
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.