Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 SDL TE RCPT ASSY

  • Mfr # 5-1761183-2

  • Zoro # G601052849


product price: $11.89
/ea
Sold in multiples of 15 for $178.35

Key Features

Number of Positions
6
Contact Current Rating (Max)
1.5 A
Contact Mating Area Plating Material
Gold
Shield Plating Material
Tin over Nickel
Connector Mounting Type
Board Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1761183-2
Zoro #
G601052849
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
6
Contact Current Rating (Max)
1.5 A
Contact Mating Area Plating Material
Gold
Shield Plating Material
Tin over Nickel
Connector Mounting Type
Board Mount
PCB Mount Retention Type
Mounting Hole
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.05 in
Receptacle Configuration
Standard
Product Type
Connector
PCB Mount Retention
With
Housing Entry Style
Top
Keying
E
Housing Material
Polyester GF
Shield Material
Brass
Circuit Application
Signal
Operating Temperature Range
-4 to 176°F
Contact Base Material
Phosphor Bronze
Grounding Options
Panel Ground
Housing Color
Black
Connector System
Cable-to-Board
UL Flammability Rating
UL 94V-0
Connector Style
Receptacle
Number of Conductors
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.