
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532956-9
Zoro #
G001044062
UPC #
-
Country of Origin
Mexico
Dimensions
Height
8.13 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Number of Contacts
60
Terminal Finish
Tin Plated
Current Rating
3 A
Contact Finish
Gold Plated
Contact Type
Socket
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.