Zoro Homepage
This item is Discontinued.
Te Connectivity 60 MODII VRT DR OE 100/115 5-102766-4

60 MODII VRT DR OE 100/115 (Discontinued)

  • Mfr # 5-102766-4
  • Zoro # G001043430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-102766-4
Zoro #
G001043430
UPC #
-
Country of Origin
China

Dimensions

Height
8.636 mm
Contact Plating Thickness
0.254 µm

Details

Item
PCB Mount Receptacle
Series
AMPMODU
Material
Glass-Filled Polyester
For Use With
Plug Assembly
Color
Black
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
60
Hole Center to Center
2.54 mm
Contact Type
Socket
Contact Finish
Gold Plated
Number of Rows
2
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.