Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 60 MODIV VRT DR DE 100/125 5-534267-8

60 MODIV VRT DR DE 100/125 (Discontinued)

  • Mfr # 5-534267-8
  • Zoro # G001043560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-534267-8
Zoro #
G001043560
UPC #
-
Country of Origin
China

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Color
Black
Number of Contacts
60
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Rows
2
Connection Material
Phosphor Bronze
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.