Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 600APH12L=F8397 8-1609148-4

600APH12L=F8397 (Discontinued)

  • Mfr # 8-1609148-4
  • Zoro # G600984363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1609148-4
Zoro #
G600984363
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Wiring Configuration
DELTA (3 wire + ground)
Output Type
Bus Bar
Voltage (Max) (VAC)
520
Filtered
Yes
Input Type
Bus Bar
Leakage Current (Max) (250VAC, 50Hz) (mA)
222
Filter Type
Power Line
Current Rating (A)
600
Operating Temperature Range (°C)
-10 ° - 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.