Zoro Homepage

600Mm Wire Harness 6 Pos Conn 24Awg

  • Mfr # 2829114-2

  • Zoro # G605963929


product price: $2.85
/ea
Sold in multiples of 35 for $99.75

Key Features

Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829114-2
Zoro #
G605963929
UPC #
-
Country of Origin
China

Details

Item
Connector
Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Maximum Operating Temperature
105 Degrees C
Material
PBT
Connector Type
Header
Contact Type
Pin
Terminal Type
Through Hole
Connection Material
Copper Zinc
Max. Temp.
105°C
Current Rating
5 A
Hole Center to Center
2.54 mm
Number of Rows
2
Features
With Board Standoff; Low Profile
Number of Contacts
44
For Use With
Printed Circuit Board
Contact Finish
Gold Flash over Palladium Nickel; Tin over Nickel
Terminal Finish
Tin over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.