Zoro Homepage
This item is Discontinued.
Te Connectivity 609-1431Hd=Fskt Idc S 14 Sr 5-1437020-1

609-1431Hd=Fskt Idc S 14 Sr (Discontinued)

  • Mfr # 5-1437020-1
  • Zoro # G105964365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437020-1
Zoro #
G105964365
UPC #
-
Country of Origin
Mexico

Dimensions

Length
22.45 mm

Details

Item
Strain Relief
Type
Strain Relief
Color
Blue
UL 94 Flammability Rating
V-0
Material
Glass-Filled Thermoplastic
Number of Contacts
14
For Use With
Female Socket Connector
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.