
609-2041=FSKT IDC S 20 30AU PL
Mfr # 8-1437020-8
Zoro # G301044434
product price: $7.49
/eaSold in multiples of 20 for $149.80
Key Features
Max. Temp.
125°C
Application
Signal
Color
Blue
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1437020-8
Zoro #
G301044434
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Color
Blue
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Current Rating
1 A
Connector Terminates To
Wire & Cable
Number of Contacts
20
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.