Zoro Homepage

62 POS MIXED HEADER CODB

  • Mfr # 2-1418362-3

  • Zoro # G501069107


product price: $18.99
/ea
Sold in multiples of 7 for $132.93

Key Features

Max. Voltage
36V DC
Length
132 mm
Max. Temp.
140°C
Width
2.268 in
Features
Hybrid Header; With Locking Interface; Sealable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1418362-3
Zoro #
G501069107
UPC #
-
Country of Origin
Germany

Dimensions

Length
132 mm
Width
2.268 in

Details

Max. Voltage
36V DC
Max. Temp.
140°C
Features
Hybrid Header; With Locking Interface; Sealable
Color
Gray
Flammability Rating
UL 94 HB
Hole Center to Center
4 mm; 5 mm
Terminal Type
Through Hole - Solder
Number of Contacts
62
IP Rating
IP67
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.