Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 622-4053LF  PCB IDC  LEAD FREE 1-1658525-3

622-4053LF PCB IDC LEAD FREE (Discontinued)

  • Mfr # 1-1658525-3
  • Zoro # G701041651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658525-3
Zoro #
G701041651
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Color
Blue
Features
Shrouded
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connector Type
Plug
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
40
Contact Finish
Tin Plated
Current Rating
1 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.