
64E2=COLOR PB CAP RED ROUND
Mfr # 7-1437569-2
Zoro # G200967728
product price: $1.95
/eaSold in multiples of 50 for $97.50
Key Features
For Use With
Command Series Round Button Switches or Round Pilot Lights
Accessory Type
Lens Sets
Product Type
Accessory
Illuminated
No
Attachment Method
Snap Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1437569-2
Zoro #
G200967728
UPC #
-
Country of Origin
United States
Details
For Use With
Command Series Round Button Switches or Round Pilot Lights
Accessory Type
Lens Sets
Product Type
Accessory
Illuminated
No
Attachment Method
Snap Acting
Oil-Tight
Yes
Style
Round
Process Sealed
No
Lens Color
Red
Tactile
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.