Zoro Homepage

64P.IEC-G FEM.CONN.

  • Mfr # 167771-1

  • Zoro # G101066759


product price: $26.15
/ea
Sold in multiples of 6 for $156.90

Key Features

Max. Temp.
125°C
Application
Signal
Height
43.9 mm
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167771-1
Zoro #
G101066759
UPC #
-
Country of Origin
Poland

Dimensions

Height
43.9 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Color
Gray
Type
Type G
Flammability Rating
UL 94 V-0
Current Rating
5.5 A
Contact Type
Socket
Number of Contacts
64
Connector Type
Receptacle
Terminal Finish
Tin-Lead
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Hole Center to Center
5.08 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.