Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 68 50SR BKSHELL KIT W/BOOT 750752-1

68 50SR BKSHELL KIT W/BOOT (Discontinued)

  • Mfr # 750752-1
  • Zoro # G901048641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750752-1
Zoro #
G901048641
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
20486
Cable Insulation Diameter
.55 in

Details

Color
Black
Backshell Material
Zinc
Number of Positions
68
Connector & Contact Terminates To
Wire & Cable
Accessory Type
Backshell Kit
Staple Plating Material
Tin-Lead over Nickel
Boot Material
PVC
Shielded
Yes
Staple Material
Carbon Steel
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.