Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6C1F26=SSB 3/8 SAFE CVR 26 CKT 1-1437418-3

6C1F26=SSB 3/8 SAFE CVR 26 CKT (Discontinued)

  • Mfr # 1-1437418-3
  • Zoro # G601037525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437418-3
Zoro #
G601037525
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10.5 in

Details

Product Type
Barrier Strip
Centerline (Pitch)
.375 in
Number of Rows
1
Number of Positions
26

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.