
6C1N06=SSB 3/8 SAFE CVR 6 CKT
Mfr # 1-1437418-8
Zoro # G901037348
product price: $5.69
/eaSold in multiples of 25 for $142.25
Key Features
Length
3 in
Centerline (Pitch)
.375 in
Number of Rows
1
Number of Positions
6
Product Type
Barrier Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437418-8
Zoro #
G901037348
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Details
Centerline (Pitch)
.375 in
Number of Rows
1
Number of Positions
6
Product Type
Barrier Strip
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.