Zoro Homepage

6CFE1=F7833 S0

  • Mfr # 6609113-9

  • Zoro # G100985068


product price: $32.15
/ea
Sold in multiples of 2 for $64.30

Key Features

Operating Temperature Range (°C)
-10 to 40
Filtered
Yes
Output Type
.250" FASTON
Voltage Selection
None
Current Rating (A)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609113-9
Zoro #
G100985068
UPC #
-
Country of Origin
China

Details

Operating Temperature Range (°C)
-10 to 40
Filtered
Yes
Output Type
.250" FASTON
Voltage Selection
None
Current Rating (A)
6
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Mount Style
Flanged
Voltage (Max) (VAC)
250
Filter Type
Power Entry Module
Type of Connector
IEC 320/C-14
Switch Type
DPST
Mount Angle
Vertical
Input Type
IEC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.