
6CHE1=F7837 S0
Mfr # 6609114-9
Zoro # G100985020
product price: $49.95
/eaSold in multiples of 3 for $149.85
Key Features
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Switch Type
DPST
Type of Connector
IEC 320/C-14
Output Type
.250" FASTON
Input Type
IEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609114-9
Zoro #
G100985020
UPC #
-
Country of Origin
China
Details
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Switch Type
DPST
Type of Connector
IEC 320/C-14
Output Type
.250" FASTON
Input Type
IEC
Current Rating (A)
6
Operating Temperature Range (°C)
-10 ° - 40
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Mount Angle
Vertical
Filter Type
Power Entry Module
Filtered
Yes
Voltage (Max) (VAC)
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.