
6EHQ8M=F7678 S0
Mfr # 6609054-8
Zoro # G200984824
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Voltage (Max)
250 VAC
Mount Style
Bulkhead
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Filtered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609054-8
Zoro #
G200984824
UPC #
-
Country of Origin
Mexico
Details
Voltage (Max)
250 VAC
Mount Style
Bulkhead
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Filtered
Yes
Output Type
Wire Lead
Current Rating
6A
Filter Type
Power Line
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.