Zoro Homepage

6EHT7M=F7666A S0

  • Mfr # 6609053-8

  • Zoro # G500984364


product price: $65.95
/ea
Sold in multiples of 2 for $131.90

Key Features

Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Filtered
Yes
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609053-8
Zoro #
G500984364
UPC #
-
Country of Origin
China

Details

Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Filtered
Yes
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
Output Type
.250" FASTON
Mount Style
Flanged
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Current Rating
6A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.