Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .6FHP06H 100 S GIG 08/Sn TR NSYes 5353186-8

.6FHP06H 100 S GIG 08/Sn TR NSYes (Discontinued)

  • Mfr # 5353186-8
  • Zoro # G301044656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353186-8
Zoro #
G301044656
UPC #
-
Country of Origin
United States

Dimensions

Height
6 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
85°C
Application
High Temperature
Series
Free Height
Features
With Boss
Material
High Temperature Thermoplastic
Number of Rows
2
Current Rating
0.5 A
Contact Type
Pin
Hole Center to Center
0.6 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
100
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.