Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .6FHR04H 160 S GIG 08/Sn HT SEYes 1-5316560-1

.6FHR04H 160 S GIG 08/Sn HT SEYes (Discontinued)

  • Mfr # 1-5316560-1
  • Zoro # G901040751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5316560-1
Zoro #
G901040751
UPC #
-
Country of Origin
China

Dimensions

Height
4 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
High Temperature Thermoplastic
Features
With Boss
Contact Type
Socket
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Number of Rows
2
Current Rating
0.5 A
Hole Center to Center
0.6 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated; Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.