
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2178711-6
Zoro #
G501042940
UPC #
-
Country of Origin
Germany
Dimensions
Height
5.3 mm
Length
0.382 in
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Features
With Board Standoff; Shrouded
For Use With
Male-In-Wire/Male-On-Board
Material
Glass-Filled Polyamide
Color
Black
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Terminal Finish
Tin over Nickel; Tin Plated
Contact Finish
Tin over Nickel
Connector Type
Female-on-Board
Current Rating
1.3 A
Number of Contacts
6
Terminal Type
Surface Mount
Contact Type
Socket
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.